Volumetric Fixture, 2', T8, 2 Lamp, 17W, 120-277V,

Item #: 362348
Cat #: 2RT8S217MVOLTGEB10RSL835HT8
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Volumetric Fixture, 2 foot, T8, 2 Lamp, 17 Watt, 120-277 Volt, Lamp: 1400 Lumen long life, 3500K

Overview

Volumetric Fixture, 2 foot, T8, 2 Lamp, 17 Watt, 120-277 Volt, Lamp: 1400 Lumen long life, 3500K
Also known as: 2RT8S217MVOLTGEB10RSL835HT8

Specifications

Type: 2-Lamp, Volumetric
Wattage: 17
Length: 2 ft
Volts AC Range: 208, 240, 120
Light Technology: Fluorescent
Type: 2-Lamp, Volumetric
Length: 2 ft
Light Technology: Fluorescent
Wattage: 17
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)