Surface Volumentric Fixture, 4', 3-Lamp, T8, 32W, 120-277V

Item #: 655011
Cat #: ST8332MVOLT1/3GEB10IS
UPC: 753573072768
Sign In or Register to view pricing and more.
Documents & Guides
Surface Volumentric Fixture, 3-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot, Ballast: Instant Start

Overview

Surface Volumentric Fixture, 3-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot, Ballast: Instant Start
Also known as: 753573072768, ST8332MVOLT1/3GEB10IS

Specifications

Type: 3-Lamp
Wattage: 32
Length: 4 ft
Volts AC Range: 208, 240, 120
Light Technology: Fluorescent
Type: 3-Lamp
Length: 4 ft
Light Technology: Fluorescent
Wattage: 32
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)