Wrap Fixture, 4', 4-Lamp, T8, 32W, 120-277V

Item #: 52866
Cat #: LB432MV
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wrap Fixture, 4-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot

Overview

Wrap Fixture, 4-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot
Also known as: LB432MV

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Wattage: 32
Color: White
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)