Wraparound Fluorescent Lighting Fixtures

160 Found
Oracle Lighting

Fluorescent Wrap Fixture, 4', 2-Lamp, T8, 32W, 120-277V

Item #: 660199
CAT #: 4-OIW-2-32-T8-MVOLT
UPC: 847801032409
Sign In or Register to view pricing and more.
Oracle Lighting

Fluorescent Wrap Fixture, 2', 2-Lamp, T8, 17W, 120V

Item #: 365423
CAT #: 2OIW217T8120
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

Fluorescent Wrap, 4', 4-Lamp, 32 Watt, 120-277V

Item #: 53251
CAT #: SB232MV
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

Square-Basket Wraparound, (4) T8 Fluorescent Lamp, 120-277 V, High

Item #: 52963
CAT #: SB432MV
UPC: 745975083619
Sign In or Register to view pricing and more.
Metalux

4' Surface Commercial Wraparound

Item #: 49687
CAT #: WN-432A-UNV-EB81-U
UPC: 080083518517
Sign In or Register to view pricing and more.
Lithonia Lighting

Wraparound

Item #: 52985
CAT #: SB217MV
UPC: 745975145188
Sign In or Register to view pricing and more.
Metalux

4' Wrap, T8, 2-Lamp, 32W, 120-277V

Item #: 194529
CAT #: WN-232A-UNV-EB81-U
UPC: 080083518845
Sign In or Register to view pricing and more.
Halco

LWA-P40U4-40 TRADITIONAL LINEAR WRAP 4FT PRISMATIC

Item #: 1655819
CAT #: 10299
UPC: 807154102990
Sign In or Register to view pricing and more.
Oracle Lighting

ORL 4-OIW-4-32-T8-MVOLT 4FT

Item #: 526170
CAT #: 4-OIW-4-32-T8-MVOLT
UPC: 847801032416
Sign In or Register to view pricing and more.
Lithonia Lighting

LITH SB-2-32-120-RE Square Basket W

Item #: 124024
CAT #: SB232120RE
UPC:
Sign In or Register to view pricing and more.
Oracle Lighting

Fluorescent Wrap Fixture, 2', 2-Lamp, T8, 17W, 120V

Item #: 365420
CAT #: 2OEW217T8120
UPC: 847801032454
Sign In or Register to view pricing and more.
Columbia Lighting

Wide Low Profile Wrap, 8', 2-Lamp, T8, 32W, 120-277V

Item #: 203888
CAT #: AWN8-232-4EU
UPC:
Sign In or Register to view pricing and more.
Columbia Lighting

Wide Low Profile Wrap, 4', 2-Lamp, T8, 32W, 120-277V

Item #: 201931
CAT #: AWN4-232-EU
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

Fluorescent Wrap Fixture, 4', 2-Lamp, T8, 32W, 120V

Item #: 365418
CAT #: 4OEW232T8120
UPC: 847801021168
Sign In or Register to view pricing and more.
Lithonia Lighting

Industrial Striplight, 4', 2-Lamp, T8, 32W, 120-277V

Item #: 52886
CAT #: LB232MV
UPC:
Sign In or Register to view pricing and more.
Generation Lighting

Fluorescent Wrap Fixture, 2', 2-Lamp, T8, 17W, 120V

Item #: 558633
CAT #: 59136LE-15
UPC: 785652076664
Sign In or Register to view pricing and more.
Oracle Lighting

Fluorescent Wrap Fixture, 4', 2-Lamp, T8, 32W, 120-277V

OIW Series Fluorescent Wrap Fixture, 2-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot
Item #: 660199
CAT #: 4-OIW-2-32-T8-MVOLT
UPC: 847801032409
Sign In or Register to view pricing and more.
Oracle Lighting

Fluorescent Wrap Fixture, 2', 2-Lamp, T8, 17W, 120V

OIW Series Fluorescent Wrap Fixture, 2-Lamp, T8, 17 Watt, 120 Volt, Length: 2 Feet
Item #: 365423
CAT #: 2OIW217T8120
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

Fluorescent Wrap, 4', 4-Lamp, 32 Watt, 120-277V

Fluorescent Wrap, 4 Foot, 4-Lamp, 32 Watt, 120-277 Volt
Item #: 53251
CAT #: SB232MV
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

Square-Basket Wraparound, (4) T8 Fluorescent Lamp, 120-277 V, High

Square-Basket Wraparound, (4) T8 Fluorescent Lamp, 120-277 V, High Gloss Baked White Enamel Housing
Item #: 52963
CAT #: SB432MV
UPC: 745975083619
Sign In or Register to view pricing and more.
Metalux

4' Surface Commercial Wraparound

4 Ft. Surface Commercial Wraparound, 4-Lamp, CEE Listed Electronic Ballast, T8
Item #: 49687
CAT #: WN-432A-UNV-EB81-U
UPC: 080083518517
Sign In or Register to view pricing and more.
Lithonia Lighting

Wraparound

Contractor Select Square Basket Wraparound, Multi-volt, SKU - 155P3M
Item #: 52985
CAT #: SB217MV
UPC: 745975145188
Sign In or Register to view pricing and more.
Metalux

4' Wrap, T8, 2-Lamp, 32W, 120-277V

4 Ft. Surface Commercial Wraparound, 2 Lamp, CEE Listed Electronic Ballast, 32 Watt T8
Item #: 194529
CAT #: WN-232A-UNV-EB81-U
UPC: 080083518845
Sign In or Register to view pricing and more.
Halco

LWA-P40U4-40 TRADITIONAL LINEAR WRAP 4FT PRISMATIC

LWA-P40U4-40 TRADITIONAL LINEAR WRAP 4FT PRISMATIC LENS 40W 4000K
Item #: 1655819
CAT #: 10299
UPC: 807154102990
Sign In or Register to view pricing and more.
Oracle Lighting

ORL 4-OIW-4-32-T8-MVOLT 4FT

ORL 4-OIW-4-32-T8-MVOLT 4FT INDUSTRIAL FLUORESCENT WRAP AROUND (4 LAMP/32W/T8)
Item #: 526170
CAT #: 4-OIW-4-32-T8-MVOLT
UPC: 847801032416
Sign In or Register to view pricing and more.
Lithonia Lighting

LITH SB-2-32-120-RE Square Basket W

LITHONIA SB232-120-RE
Item #: 124024
CAT #: SB232120RE
UPC:
Sign In or Register to view pricing and more.
Oracle Lighting

Fluorescent Wrap Fixture, 2', 2-Lamp, T8, 17W, 120V

OEW Series Fluorescent Wrap Fixture, 2-Lamp, T8, 17 Watt, 120 Volt, Length: 2 foot
Item #: 365420
CAT #: 2OEW217T8120
UPC: 847801032454
Sign In or Register to view pricing and more.
Columbia Lighting

Wide Low Profile Wrap, 8', 2-Lamp, T8, 32W, 120-277V

AWN Series Wide Low Profile Wrap, 2-Lamp, T8, 32 Watt, 120-277 Volt, Length: 8 foot, Ballast: 4-Lamp Electronic T8, Instant Start
Item #: 203888
CAT #: AWN8-232-4EU
UPC:
Sign In or Register to view pricing and more.
Columbia Lighting

Wide Low Profile Wrap, 4', 2-Lamp, T8, 32W, 120-277V

AWN Series Wide Low Profile Wrap, 2-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot, Ballast: Electronic T8, Instant Start
Item #: 201931
CAT #: AWN4-232-EU
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

Fluorescent Wrap Fixture, 4', 2-Lamp, T8, 32W, 120V

OEW Series Fluorescent Wrap Fixture, 2-Lamp, T8, 32 Watt, 120 Volt, Length: 4 foot
Item #: 365418
CAT #: 4OEW232T8120
UPC: 847801021168
Sign In or Register to view pricing and more.
Lithonia Lighting

Industrial Striplight, 4', 2-Lamp, T8, 32W, 120-277V

Industrial Striplight, 2-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot
Item #: 52886
CAT #: LB232MV
UPC:
Sign In or Register to view pricing and more.
Generation Lighting

Fluorescent Wrap Fixture, 2', 2-Lamp, T8, 17W, 120V

Fluorescent Wrap Fixture, 2-Lamp, T8, 17 Watt, 120 Volt, Length: 2 foot
Item #: 558633
CAT #: 59136LE-15
UPC: 785652076664
Sign In or Register to view pricing and more.
Page 1 of 10
160 Items found