Dimmable LED Step Light, Architectural Bronze

Item #: 1007539
Cat #: 12672AZ
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Step Light, 3500K, 85 CRI, 120V, Material: Aluminum, Architectural Bronze

Overview

Dimmable LED Step Light, 3500K, 85 CRI, 120V, Material: Aluminum, Architectural Bronze
This 5 inch dimmable LED Step light in an Architectural Bronze finish is screwless
Also known as: 12672AZ

Specifications

Type: Step Light
Volts AC: 120
Color: Architectural Bronze
Color Temperature: 3500 (Neutral White)
Type: Step Light
Color: Architectural Bronze
Volts AC: 120
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)