Guide Lights

48 Found
Leviton

Full Guide Light, LED, White

Item #: 121219
CAT #: 6527-W
UPC: 078477313725
Sign In or Register to view pricing and more.
Progress Lighting

LED Mini Step-light

Item #: 1281608
CAT #: P660003-028-30K
UPC: 785247215546
Sign In or Register to view pricing and more.
Pass & Seymour

Night Light, Adjustable, Tri-Color

Item #: 1232938
CAT #: NTLFULLTC
UPC: 785007113730
Sign In or Register to view pricing and more.
Pass & Seymour

Horizontal Step Light, White

Item #: 1263545
CAT #: NTLHORZWCC6
UPC: 785007071665
Sign In or Register to view pricing and more.
Leviton

Lampholder Assembly, 4W Bulb/Bracket

Item #: 19261
CAT #: 2152
UPC: 078477808719
Sign In or Register to view pricing and more.
Leviton

LED Sensor Guide Light, Lt Almond

Item #: 193246
CAT #: 6527-T
UPC: 078477359358
Sign In or Register to view pricing and more.
Juno Lighting

Step Light, 1 Light, 25W, 120V, White, Medium Screw

Item #: 143500
CAT #: ICTC113840WH
UPC: 661209040329
Sign In or Register to view pricing and more.
Satco

2G11 Horizontal Lamp Clip

Item #: 326987
CAT #: 80-1604
UPC: 045923816048
Sign In or Register to view pricing and more.
Pass & Seymour

LED Guide Light

Item #: 1279272
CAT #: NTLFULLW
UPC: 785007127614
Sign In or Register to view pricing and more.
Lithonia Lighting

13W Step Light, Fluorescent

Item #: 384534
CAT #: SL1F13DTT
UPC: 784231106501
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

NIGHTLIGHT DEC 120V WHITE

Item #: 785501
CAT #: DD100NLWH
UPC: 783585424842
Sign In or Register to view pricing and more.
Elite Lighting

Step Light Housing, IC and NON-IC

Item #: 109382
CAT #: SEIC113
UPC: 847801019103
Sign In or Register to view pricing and more.
Elite Lighting

Step Light Face Plate, White

Item #: 241691
CAT #: SE840W
UPC:
Sign In or Register to view pricing and more.
Leviton

Decora LED Guide Light

Item #: 261097
CAT #: 6527-I
UPC: 078477313718
Sign In or Register to view pricing and more.
Juno Lighting

CUT-OFF STEP, BLACK, 3K

Item #: 590346
CAT #: LMS-30K-CTO-120-RPC-BL
UPC: 661209303875
Sign In or Register to view pricing and more.
Juno Lighting

OPAL MARKER, SILVER, 41K, WET

Item #: 612382
CAT #: LMS-40K-MKR-120-RPC-WL-SR
UPC: 661209304506
Sign In or Register to view pricing and more.
Leviton

Full Guide Light, LED, White

LED Guide Light, Decora, 1W, 120V, Color: White.
Item #: 121219
CAT #: 6527-W
UPC: 078477313725
Category: Guide Lights
Sign In or Register to view pricing and more.
Progress Lighting

LED Mini Step-light

LED Step Light: 1 Watt, 120V, Lumens: 13 (Vertical) / 12.4 (Horizontal), Color Temperature: 3000K, CRI: 90, Avg. Hrs. Life: 50,000. Indoor Wall Mounted - CSA Damp location listed. * Both vertical and horizontal louver design face plates included *
Item #: 1281608
CAT #: P660003-028-30K
UPC: 785247215546
Category: Step Lights
Sign In or Register to view pricing and more.
Pass & Seymour

Night Light, Adjustable, Tri-Color

Full Night Light, Adjustable Light Levels, Tri-Colors - Black, Ivory, and Light Almond
Item #: 1232938
CAT #: NTLFULLTC
UPC: 785007113730
Category: Guide Lights
Sign In or Register to view pricing and more.
Pass & Seymour

Horizontal Step Light, White

Horizontal Step Light, White
Item #: 1263545
CAT #: NTLHORZWCC6
UPC: 785007071665
Category: Step Lights
Sign In or Register to view pricing and more.
Leviton

Lampholder Assembly, 4W Bulb/Bracket

Lampholder Assembly With Mounting Bracket and 4 Watt Bulb -125V AC. For Use With: Jewels or Louvre Plates - Use With Standard 2.5" Box
Item #: 19261
CAT #: 2152
UPC: 078477808719
Sign In or Register to view pricing and more.
Leviton

LED Sensor Guide Light, Lt Almond

LED Sensor Guide Light, Decora, 1 Watt, 120 Volt, Color: Light Almond.
Item #: 193246
CAT #: 6527-T
UPC: 078477359358
Category: Guide Lights
Sign In or Register to view pricing and more.
Juno Lighting

Step Light, 1 Light, 25W, 120V, White, Medium Screw

Step Light, 1 Light, 25 Watt, 120 Volt, White, Medium Screw, Width: 8-1/4 in, Length: 3-1/2 in
Item #: 143500
CAT #: ICTC113840WH
UPC: 661209040329
Category: Step Lights
Sign In or Register to view pricing and more.
Satco

2G11 Horizontal Lamp Clip

2G11 Lamp Support Clips - Clear Horizontal Clip UV Stable Polycarbonate Panel Thickness .023 - .039 (0.58 -0.99) Max. Including paint 1 1/4"H x 15/8"W
Item #: 326987
CAT #: 80-1604
UPC: 045923816048
Sign In or Register to view pricing and more.
Pass & Seymour

LED Guide Light

LED Guide Light, Decora, 120V, Color: White, Optional Louver included
Item #: 1279272
CAT #: NTLFULLW
UPC: 785007127614
Category: Guide Lights
Sign In or Register to view pricing and more.
Lithonia Lighting

13W Step Light, Fluorescent

Step Light, Damp Location, 13W Fluorescent, IC/Non-IC, Recessed Housing Rated IC or Non-IC For New Construction Applications, For Indoor Use Only, Color: White
Item #: 384534
CAT #: SL1F13DTT
UPC: 784231106501
Category: Step Lights
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

NIGHTLIGHT DEC 120V WHITE

NIGHTLIGHT DEC 120V WHITE
Item #: 785501
CAT #: DD100NLWH
UPC: 783585424842
Category: Guide Lights
Sign In or Register to view pricing and more.
Elite Lighting

Step Light Housing, IC and NON-IC

Step Light Housing, IC and NON-IC, Damp Location
Item #: 109382
CAT #: SEIC113
UPC: 847801019103
Category: Step Lights
Sign In or Register to view pricing and more.
Elite Lighting

Step Light Face Plate, White

Step Light Face Plate, White
Item #: 241691
CAT #: SE840W
UPC:
Category: Step Lights
Sign In or Register to view pricing and more.
Leviton

Decora LED Guide Light

LED Guide Light, Decora, 1W, 120V, Color: Ivory.
Item #: 261097
CAT #: 6527-I
UPC: 078477313718
Category: Guide Lights
Sign In or Register to view pricing and more.
Juno Lighting

CUT-OFF STEP, BLACK, 3K

Juno LMS Series, LED, Indoor Step Light, Cutoff
Item #: 590346
CAT #: LMS-30K-CTO-120-RPC-BL
UPC: 661209303875
Sign In or Register to view pricing and more.
Juno Lighting

OPAL MARKER, SILVER, 41K, WET

Juno LMSW Series, LED, Outdoor Step Light, Marker
Item #: 612382
CAT #: LMS-40K-MKR-120-RPC-WL-SR
UPC: 661209304506
Sign In or Register to view pricing and more.
Page 1 of 3
48 Items found