Low Bay Fixture, Metal Halide, 400W *** Discontinued ***

Item #: 264681
Cat #: FP40-OR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
400W MP Multi-Tap Multivolt Low Bay, Includes: 22" Reflector. *** Discontinued ***

Overview

400W MP Multi-Tap Multivolt Low Bay, Includes: 22" Reflector. *** Discontinued ***
Also known as: FP40-OR

Specifications

Diameter: 22 in
Wattage: 400
Type: Low Bay
Diameter: 22 in
Type: Low Bay
Wattage: 400

Customer Reviews

No reviews for this product
(0)