8" Acrylic Refractor for Caretaker LED Area Luminaire
Item #:
899749
Cat #:
SR-CARETAKER
UPC:
080083699087
Sign In or Register to view pricing and more.
Documents & Guides
8 Inch Acrylic Refractor for Caretaker LED Area Luminaire
Overview
8 Inch Acrylic Refractor for Caretaker LED Area Luminaire
The Caretakerâ„¢ LED Area luminaire incorporates durability, long life, and unmatched performance in a package that is ideal for a wide variety of applications. The unique universal mounting plate allows quick and easy installation whether it is wall mounted security lighting, residential street lighting, perimeter area lighting, parking areas, loading platforms, boat docks, access drives or pathways. Designed for years of worry free illumination, the Caretaker luminaire is UL/cUL listed for wet locations, has a heavy-duty die-cast aluminum housing and includes an integrated 6kV surge protection device.
Also known as: 080083699087, SR-CARETAKER
Specifications
Material: | Acrylic |
Diameter: | 8 in |
Light Technology: | LED |
Material: | Acrylic |
Light Technology: | LED |
Diameter: | 8 in |
Customer Reviews
No reviews for this product
(0)