Lx Adjustable Festoon Lamphold, Limited Quantities Available

Item #: 52024
Cat #: 94323-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Lx Adjustable Festoon Lamphold, Limited Quantities AvailableSea Gull Lighting; Lamp Holder; Adjustable; Voltage Rating: 12 V; Base: Festoon;material: Polycarbonate Body, Aluminum Reflector; Lamp Included: No; Height: 13/16 In; Width: 1-1/4 In; Length: 2 In; Finish: Black Body, Satin Aluminum Reflector, Clear Lamp; Wattage: 5/10 Wtt, 4.2/8.4 Wtt Consumed; Number Of Lamps: 1; Lamp Type: Xenon T3; Life Hours: 16000/12000 Hr

Overview

Lx Adjustable Festoon Lamphold, Limited Quantities AvailableSea Gull Lighting; Lamp Holder; Adjustable; Voltage Rating: 12 V; Base: Festoon;material: Polycarbonate Body, Aluminum Reflector; Lamp Included: No; Height: 13/16 In; Width: 1-1/4 In; Length: 2 In; Finish: Black Body, Satin Aluminum Reflector, Clear Lamp; Wattage: 5/10 Wtt, 4.2/8.4 Wtt Consumed; Number Of Lamps: 1; Lamp Type: Xenon T3; Life Hours: 16000/12000 Hr
Also known as: 94323-12

Specifications

Type: In-Line Lampholders
Volts AC: 12
Type: In-Line Lampholders
Volts AC: 12

Customer Reviews

No reviews for this product
(0)