Sign In or Register to view pricing and more.
Documents & Guides
In-Line Lampholder, Adjustable 45°, 20W, 12/24V, White Socket.
Overview
In-Line Lampholder, Adjustable 45°, 20W, 12/24V, White Socket.
Also known as: 9835-15
Specifications
Type: | In-Line Lampholders |
Wattage: | 20 |
Color: | White |
Angle: | 45° |
Volts AC Range: | 24, 12 |
Type: | In-Line Lampholders |
Color: | White |
Volts AC Range: | 24, 12 |
Wattage: | 20 |
Angle: | 45° |
Customer Reviews
No reviews for this product
(0)