In-Line Lampholder, Black

Item #: 110813
Cat #: 10218BK
UPC: 783927176767
Sign In or Register to view pricing and more.
Documents & Guides
In-Line Lampholder, 10W, 24V, Frosted Bulb, Black Socket.

Overview

In-Line Lampholder, 10W, 24V, Frosted Bulb, Black Socket.
Also known as: 783927176767, 10218BK

Specifications

Type: In-Line Lampholders
Wattage: 10
Color: Black
Volts AC: 24
Type: In-Line Lampholders
Color: Black
Wattage: 10
Volts AC: 24

Customer Reviews

No reviews for this product
(0)