Xenon Frosted Festoon Bulb, 10W, 12V
Item #:
127067
Cat #:
97119-33
UPC:
785652097119
Sign In or Register to view pricing and more.
Documents & Guides
Xenon Frosted Festoon Bulb, 10W, 12V, 2650K, 83 Lumens, Life: 12,000 Hours.
Overview
Xenon Frosted Festoon Bulb, 10W, 12V, 2650K, 83 Lumens, Life: 12,000 Hours.
Ambiance Lx Xenon Festoons revolutionized the under cabinet lighting industry and continue to be an industry standard. They are available in 5, 7 and 10 watts and 12 or 24V. Choose from a wide beam or directional lampholder to easily position light where you need it (lampholder sold separately).
Also known as: 785652097119, 97119-33
Specifications
Volts AC: | 12 |
Wattage: | 10 |
Color Temperature: | 2650 (Warm White) |
Color: | Frosted |
Light Technology: | Xenon |
Volts AC: | 12 |
Color Temperature: | 2650 (Warm White) |
Light Technology: | Xenon |
Wattage: | 10 |
Color: | Frosted |
Customer Reviews
No reviews for this product
(0)