12IN OUTDOOR DRUM LIGHT TAMPER RESIST WATERTIGHT WET RATED

Item #: 1338003
Cat #: RP-DRO-12N-14L-40K-WC-G2
UPC: 844006015763
Sign In or Register to view pricing and more.
Documents & Guides
12IN OUTDOOR DRUM LIGHT TAMPER RESIST WATERTIGHT WET RATED

Overview

12IN OUTDOOR DRUM LIGHT TAMPER RESIST WATERTIGHT WET RATED
Also known as: 844006015763, RP-DRO-12N-14L-40K-WC-G2

Specifications

Mounting: Flush, Surface
Wattage: 10
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Diameter: 12 in
Lumens: 3100
Light Technology: LED
Mounting: Flush, Surface
Volts AC: 120-277
Diameter: 12 in
Light Technology: LED
Wattage: 10
Color Temperature: 4000 (Cool White)
Lumens: 3100

Customer Reviews

No reviews for this product
(0)