LED Drum Fixture

Item #: 1033325
Cat #: S9323
UPC: 045923093234
Sign In or Register to view pricing and more.
LED Drum Fixture, 10.5W, 5.5" Flush Mount, 120V, 3000K, Round, White.

Overview

LED Drum Fixture, 10.5W, 5.5" Flush Mount, 120V, 3000K, Round, White.
Also known as: 045923093234, S9323

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Volts AC: 120
Diameter: 5 1/2 in
Color: White
Wattage: 10.500
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Standards: California Proposition 65
Mounting: Flush
Diameter: 5 1/2 in
Wattage: 10.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)