Ultra-Thin Edge LED Flat Panel, 2' x 4'
Item #:
1409212
Cat #:
ELP2450LED40U
UPC:
765364926709
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Ultra-Thin Edge LED Flat Panel, Size: 2 x 4 Feet, 50 Watt, 4000K, CRI: 80
Overview
Ultra-Thin Edge LED Flat Panel, Size: 2 x 4 Feet, 50 Watt, 4000K, CRI: 80
· Quick Connects for easy installation · PMMA lens designed not to yellow · 120° beam angle for smooth and uniform light · Ultra thin design < 2" height · > 80 CRI
Also known as: 765364926709, ELP2450LED40U, Mcm
Specifications
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 5000 |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Wattage: | 50 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Lumens: | 5000 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Wattage: | 50 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)