2X2 TR 2PCK 40L 40K 120-277V 0-10V WH

Item #: 1421971
Cat #: C-TR-B-FP22-40L-40K-WH-2
UPC: 849665025337
Sign In or Register to view pricing and more.
Documents & Guides
2X2 TR 2PCK 40L 40K 120-277V 0-10V WH

Overview

2X2 TR 2PCK 40L 40K 120-277V 0-10V WH
Also known as: 849665025337, C-TR-B-FP22-40L-40K-WH-2

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Lumens: 4000
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Width: 24 in, 2 ft
Lumens: 4000
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 24 in , 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)