2x2' LED Edge-Lit Panel, 4000K

Item #: 1115075
Cat #: EPANL-22-34L-40K
UPC: 190887602678
Sign In or Register to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2' x 2', 32W, 120-277V, Lumens: 3479, Color Temperature: 4000K, White

Overview

LED Edge-Lit Panel, 2' x 2', 32W, 120-277V, Lumens: 3479, Color Temperature: 4000K, White
The EPANL Series LED Edge-Lit Flat Panel provides a fully luminous appearance across the face of the lens. This provides a soft, glare-free solution that is visually comfortable within the space. Suitable for many lighting applications including schools, offices and other commercial spaces, retail, convenience stores, hospitals and healthcare facilities.
Also known as: 190887602678, EPANL-22-34L-40K

Specifications

Wattage: 32
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Wattage: 32
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Volts AC: 120-277
Width: 24 in, 2 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)