LED Edge-Lit Panel, 2x2, 25.9W, 120-277V, White, 4000K

Item #: 1161421
Cat #: EPANL-22-34LHE-40K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x2, 25.9 Watt, 4000K, 3361 Lumen, 80 CRI, 120-277 Volt, White

Overview

LED Edge-Lit Panel, 2x2, 25.9 Watt, 4000K, 3361 Lumen, 80 CRI, 120-277 Volt, White
Also known as: EPANL-22-34LHE-40K

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Wattage: 25.900
Volts AC: 120-277
Width: 24 in, 2 ft
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Wattage: 25.900

Customer Reviews

No reviews for this product
(0)