LED Edge-Lit Panel, 2x4, 30.7W, 120-277V, White, 4000K

Item #: 1161422
Cat #: EPANL-24-40LHE-40K
UPC: 190887602722
Sign In or Register to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x4, 30.7 Watt, 4000K, 4013 Lumen, 80 CRI, 120-277 Volt, White

Overview

LED Edge-Lit Panel, 2x4, 30.7 Watt, 4000K, 4013 Lumen, 80 CRI, 120-277 Volt, White
Also known as: 190887602722, EPANL-24-40LHE-40K

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 30
Length: 4 ft, 48 in
Lumens: 4013
Light Technology: LED
Volts AC: 120-277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 30
Lumens: 4013

Customer Reviews

No reviews for this product
(0)