2X2 LED Flat Panel, 4000 Lumens, 3500K, 120-277V

Item #: 1022709
Cat #: 22-FPL1-LED-4000L-DIM10-MVOLT-35K-85
UPC: 848070051474
Sign In or Register to view pricing and more.
Documents & Guides
2X2 LED Flat Panel, 4000 Lumens, 3500K, 120-277 Volt, 39 Watt, 0-10V Dimming

Overview

2X2 LED Flat Panel, 4000 Lumens, 3500K, 120-277 Volt, 39 Watt, 0-10V Dimming
Also known as: 848070051474, 22-FPL1-LED-4000L-DIM10-MVOLT-35K-85

Specifications

Volts AC: 120-277
Wattage: 39
Width: 24 in, 2 ft
Lumens: 4000
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Wattage: 39
Lumens: 4000
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)