This product has been discontinued.
2X2 LED Flat Panel, 4000 Lumens, 4000K, 120-277V
Item #:
1022710
Cat #:
22-FPL1-LED-4000L-DIM10-MVOLT-40K-85
UPC:
848070049211
Sign In or Register to view pricing and more.
Documents & Guides
2X2 LED Flat Panel, 4000 Lumens, 4000K, 120-277 Volt, 39 Watt, 0-10V Dimming
Overview
2X2 LED Flat Panel, 4000 Lumens, 4000K, 120-277 Volt, 39 Watt, 0-10V Dimming
Also known as: 848070049211, 22-FPL1-LED-4000L-DIM10-MVOLT-40K-85
Specifications
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 39 |
Width: | 24 in, 2 ft |
Lumens: | 4000 |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Wattage: | 39 |
Lumens: | 4000 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Length: | 24 in , 2 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)