2X4 LED Flat Panel, 4000 Lumens, 3500K, 120-277V

Item #: 1154356
Cat #: 24-FPL1-LED-4000L-DIM10-MVOLT-35K-85
UPC: 848070064108
Sign In or Register to view pricing and more.
Documents & Guides
242 LED Flat Panel, 4000 Lumens, 3500K, 120-277 Volt, 40 Watt, 0-10V Dimming

Overview

242 LED Flat Panel, 4000 Lumens, 3500K, 120-277 Volt, 40 Watt, 0-10V Dimming
Also known as: 848070064108, 24-FPL1-LED-4000L-DIM10-MVOLT-35K-85

Specifications

Volts AC: 120-277
Width: 24 in, 2 ft
Wattage: 40
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Wattage: 40
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)