2X4 LED Flat Panel, 4000 Lumens, 4000K, 120-277V

Item #: 1147521
Cat #: 24-FPL1-LED-4000L-DIM10-MVOLT-40K-85
UPC: 848070061350
Sign In or Register to view pricing and more.
Documents & Guides
2X4 LED Flat Panel, 4000 Lumens, 4000K, 120-277 Volt, 40 Watt, 0-10V Dimming

Overview

2X4 LED Flat Panel, 4000 Lumens, 4000K, 120-277 Volt, 40 Watt, 0-10V Dimming
Also known as: 848070061350, 24-FPL1-LED-4000L-DIM10-MVOLT-40K-85

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Lumens: 4000
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Width: 24 in, 2 ft
Lumens: 4000
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)