LED Edge-Lit Panel, 2x4, 32W, 120-277V, White

Item #: 1009938
Cat #: PANELF1A/032UNVD840/24G/WH
UPC: 046135742484
Sign In or Register to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x4, 32W, 120-277V, White, Color Temp: 4000K, Sylvania Part # 74248

Overview

LED Edge-Lit Panel, 2x4, 32W, 120-277V, White, Color Temp: 4000K, Sylvania Part # 74248
The Edge-Lit Panels are environmentally preferable LED alternatives to traditional fluorescent luminaires, offering up to 47% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Edge-Lit Panels are offered in three sizes for illuminating offices, retail or hospitality areas.
Also known as: 046135742484, PANELF1A/032UNVD840/24G/WH

Specifications

Wattage: 32
Volts AC: 120-277
Lumens: 3300
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Dimmable: Yes
Wattage: 32
Lumens: 3300
Width: 24 in, 2 ft
Color: White
Dimmable: Yes
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)