LED Edge-Lit Panel, 2x4, 40W, 120-277V, White, Emergency

Item #: 1002358
Cat #: PANELF1A/040UNVD840/24G/WH/E
UPC: 046135742422
Sign In or Register to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x4, 40W, 120-277V, White, Emergency, Color Temp: 4000K, Sylvania Part # 74242

Overview

LED Edge-Lit Panel, 2x4, 40W, 120-277V, White, Emergency, Color Temp: 4000K, Sylvania Part # 74242
Also known as: 046135742422, PANELF1A/040UNVD840/24G/WH/E

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Length: 4 ft, 48 in
Lumens: 4200
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color: White
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 40
Lumens: 4200
Light Technology: LED

Customer Reviews

No reviews for this product
(0)