2'x4' LED Edge Lit Panel, 35K

Item #: 1439070
Cat #: PANELF2B/026UNVD835/24G/WH/E
UPC: 046135603228
Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Edge Lit Panel, 26W, 120/277V, 3380 Lumens, 3500K, 0-10V Dimming *Sylvania Part # 60322*

Overview

2 Ft. x 4 Ft. LED Edge Lit Panel, 26W, 120/277V, 3380 Lumens, 3500K, 0-10V Dimming *Sylvania Part # 60322*
Also known as: 046135603228, PANELF2B/026UNVD835/24G/WH/E

Specifications

Wattage: 26
Volts AC: 120-277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Lumens: 3380
Wattage: 26
Width: 24 in, 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC: 120-277
Length: 4 ft, 48 in
Light Technology: LED
Lumens: 3380

Customer Reviews

No reviews for this product
(0)