LED High/Low Bay Aluminum Reflector, 16" Diameter, Multi-Pack

Item #: 1092815
Cat #: CXBA16N-MP
UPC:
Sign In or Register to view pricing and more.
LED High/Low Bay Aluminum Reflector, 16 Inch Diameter, Multi-Pack

Overview

LED High/Low Bay Aluminum Reflector, 16 Inch Diameter, Multi-Pack
KBL LED delivers 20,900(M) or 27,500(H) lumens, allowing for one-for-one replacement or fixture count reduction of 250W, 400W HID or up to six lamp 54W T5HO fixtures. With energy savings of up to 65% over traditional light sources, lightweight construction and multiple mounting options, the KBL is optimized for new construction or retrofit installations. The KBL delivers even illumination with reflector choices of aluminum, clear acrylic, clear polycarbonate, or white acrylic. Optional lenses offer enhanced uplight and maximum uniformity, making it ideal for a variety of applications including retail, gymnasiums, light manufacturing, and warehouses. Applications: Retail, gymnasiums (aluminum or polycarbonate reflector), industrial, manufacturing and warehouse spaces.
Also known as: CXBA16N-MP

Specifications

Type: High Bay Reflector
Diameter: 16 in
Height: 9 in
Type: High Bay Reflector
Height: 9 in
Diameter: 16 in

Customer Reviews

No reviews for this product
(0)