LED Low Profile Flat Panel High-Bay, 2', 135W, 4000K, 120-277V
Item #:
1256908
Cat #:
DHL-LPLED213540UNFDM
UPC:
853631007333
Sign In or Register to view pricing and more.
Documents & Guides
LED Low Profile Flat Panel High-Bay, 2 Foot, 135 Watt, 4000K, 120-277 Volt, Frosted Lens, 0-10V Dimming
Overview
LED Low Profile Flat Panel High-Bay, 2 Foot, 135 Watt, 4000K, 120-277 Volt, Frosted Lens, 0-10V Dimming
Also known as: 853631007333, DHL-LPLED213540UNFDM
Specifications
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Length: | 2 ft |
Wattage: | 135 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Length: | 2 ft |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Wattage: | 135 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)