LED High Bay, 137W, 24000L, 4000K, 120-277V

Item #: 1243552
Cat #: ABV3024T471QQVSTKQW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 137 Watt, 24000 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED High Bay, 137 Watt, 24000 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimming
Also known as: ABV3024T471QQVSTKQW

Specifications

Wattage: 137
Color Temperature: 4000 (Cool White)
Volts AC Range: 208, 240, 120
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Wattage: 137
Volts AC Range: 208, 240, 120
Light Technology: LED
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)