LED High Bay, 5000K, 28000 Lumen, 120-277V, 255 Watt

Item #: 1258298
Cat #: UTB-5K-N-HO-U-CD-GR
UPC: 785988033522
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 5000K, 28000 Lumen, 120-277 Volt, 255 Watt, 0-10V Dimming, No Optic

Overview

LED High Bay, 5000K, 28000 Lumen, 120-277 Volt, 255 Watt, 0-10V Dimming, No Optic
Also known as: 785988033522, UTB-5K-N-HO-U-CD-GR

Specifications

Wattage: 255
Volts AC Range: 208, 240, 120
Standards: California Proposition 65
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Wattage: 255
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 208, 240, 120
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)