LED High Bay, 5000K, 18000 Lumen, 120-277V, 167 Watt

Item #: 1239569
Cat #: UTB-5K-N-MO-U-CD-GR
UPC: 785988033508
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 5000K, 18000 Lumen, 120-277 Volt, 167 Watt, 0-10V Dimming, No Optic

Overview

LED High Bay, 5000K, 18000 Lumen, 120-277 Volt, 167 Watt, 0-10V Dimming, No Optic
The Hubbell Industrial UTB is a versatile LED high bay designed to light gyms, industrial, multi-purpose rooms in schools and churches and retail. Its simple, straightforward design is meant to provide high quality light economically. It is available in a 28,000 lumen version and an 18,000 lumen version. We also offer five different reflector options, all 16” in diameter at the bottom. We have clear acrylic, translucent white, opalescent acrylic and suspended bead options. We also offer a 16” spun aluminum reflector. The basic fixture is offered in 4000°K and 5000°K color temperatures. There are three lens options and several other mounting accessories including cord and plug options and bottom wire guards.
Also known as: 785988033508, UTB-5K-N-MO-U-CD-GR

Specifications

Volts AC Range: 208, 240, 120
Wattage: 167
Standards: California Proposition 65
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 208, 240, 120
Standards: California Proposition 65
Light Technology: LED
Wattage: 167
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)