LED Linear High Bay, 4', 4000K, 120-277V, High Lumens

Item #: 741035
Cat #: LLHV4-40H-WST-EDU
UPC: 078531024017
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 4 Feet Long, 4000k Color Tempurature, High Lumen, Wide Distribution, Solid Top, 0-10V Dimming, 120-277 Volt.

Overview

LED Linear High Bay, 4 Feet Long, 4000k Color Tempurature, High Lumen, Wide Distribution, Solid Top, 0-10V Dimming, 120-277 Volt.
Also known as: 078531024017, LLHV4-40H-WST-EDU

Specifications

Lumens: 24000
Standards: California Proposition 65
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Size: 2 x 4 ft.
Lumens: 24000
Type: 0-10V Dimming
Dimmable: Yes
Standards: California Proposition 65
Light Technology: LED
Size: 2 x 4 ft.

Customer Reviews

No reviews for this product
(0)