LED High Bay, 16" x 18.5", 40K, Grey
Item #:
1239065
Cat #:
UTB-4K-N-HO-U-CD-GR
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Industrial Highbay, 16" x 18.5", 40k Color Temperature, High Output, Continuous Dimming, Universal Voltage, Grey
Overview
LED Industrial Highbay, 16" x 18.5", 40k Color Temperature, High Output, Continuous Dimming, Universal Voltage, Grey
Also known as: UTB-4K-N-HO-U-CD-GR
Specifications
Lumens: | 28000 |
Standards: | California Proposition 65 |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 28000 |
Light Technology: | LED |
Standards: | California Proposition 65 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)