LED Highbay, 135 Watt, 17700 Lumen, 5000K, 120-277V, 2' Long

Item #: 1341148
Cat #: KT-HBLED135-2F-850-VDIM-P
UPC: 890949018880
Sign In or Register to view pricing and more.
Documents & Guides
LED Highbay, 135 Watt, 17700 Lumen, 5000K, 120-277 Volt, 2 Foot Long, 0-10V Dimmable, Frosted Lens, Premium Series

Overview

LED Highbay, 135 Watt, 17700 Lumen, 5000K, 120-277 Volt, 2 Foot Long, 0-10V Dimmable, Frosted Lens, Premium Series
Keystone’s XFit High Bay fixtures are ideal for replacing HID and linear fluorescent high bay lights, offering high performance and long life. Various color temperatures and light uniformity will ensure comfortable and safe conditions to maximize productivity in industrial applications.
Also known as: 890949018880, KT-HBLED135-2F-850-VDIM-P

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Width: 15 in
Wattage: 135
Length: 24.400 in
Light Technology: LED
Dimmable: Yes
Height: 2.400 in
Lumens: 17700
Volts AC: 120-277
Width: 15 in
Length: 24.400 in
Dimmable: Yes
Lumens: 17700
Color Temperature: 5000 (Bright White)
Wattage: 135
Light Technology: LED
Height: 2.400 in

Customer Reviews

No reviews for this product
(0)