2' x 2' LED High Bay

Item #: 1050995
Cat #: IBG-12L-MVOLT
UPC: 194994009313
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 120-277V, 0-10V Dimming, Lumens: 12000, Color Temperature: 4000K, CRI: 80, Gloss White Finish

Overview

LED High Bay, 120-277V, 0-10V Dimming, Lumens: 12000, Color Temperature: 4000K, CRI: 80, Gloss White Finish
Ideal one-for-one replacement of conventional HID and fluorescent high bay systems. Applications include warehousing, manufacturing, gymnasiums, and other large indoor spaces with mounting heights up to 60'
Also known as: 194994009313, IBG-12L-MVOLT

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Wattage: 75
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Lumens: 12000
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 75
Color Rendering Index (CRI): 80
Lumens: 12000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)