2' x 2' LED High Bay, 40K

Item #: 1055416
Cat #: IBG-18L-MVOLT
UPC: 194994009078
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 120-277V, 0-10V Dimming, Lumens: 18000, Color Temperature: 4000K, CRI: 80, Damp Location Listed, Gloss White Finish

Overview

LED High Bay, 120-277V, 0-10V Dimming, Lumens: 18000, Color Temperature: 4000K, CRI: 80, Damp Location Listed, Gloss White Finish
The versatile I-BEAM® IBG LED high bay boasts a single base platform design with a wide selection of options, taking IBG from basic applications to complex environments, including unconditioned spaces. The result is the maximum performance you need at the lowest possible cost. I-BEAM® IBG LED high bay is available with wired and wireless control options including an integrated Sensor Switch® Haleon sensor that provides remote programmability via Bluetooth® technology using the FREE VLP downloadable smartphone app. The Haleon sensor allows customers to customize occupancy detection, dimming, and daylight harvesting at the fixture level from their warehouse floor. Embedding wired or wireless nLight® controls further optimizes LED savings for customers today and scales with your space as it grows.
Also known as: 194994009078, IBG-18L-MVOLT

Specifications

Wattage: 105
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Lumens: 18000
Light Technology: LED
Dimmable: Yes
Wattage: 105
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Volts AC: 120-277
Width: 12 in, 1 ft
Color Rendering Index (CRI): 80
Lumens: 18000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)