This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 112W, 4000K, 70 CRI, 12,396 Lumens, 120-277V, 0-10V Dimming, 100,000 Rated Life, Dimension 15 ¼” x 22”
Overview
LED High Bay, 112W, 4000K, 70 CRI, 12,396 Lumens, 120-277V, 0-10V Dimming, 100,000 Rated Life, Dimension 15 ¼” x 22”
The LITIBH12LMVOLT I-BEAM® IBH LED luminaire gives even budget-conscious customers a very reliable LED solution. In addition to its low initial cost, the fixture saves up to 60% in energy costs over HID and also costs less to operate than popular fluorescent products - not to mention the maintenance savings! When paired with occupancy sensors, dimming and intuitive controls, you save even more energy and extend the life of the fixture.
Also known as: IBH12LMVOLT
Specifications
Lumens: | 12000 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Size: | 1.5 x 2 ft. |
Lumens: | 12000 |
Light Technology: | LED |
Size: | 1.5 x 2 ft. |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
4 Overall
(1)
4/5
Gerald - Everson WA on 09/08/2014
Excelent
Trialed this unit to possibly replace some 6 tube high bay T-8 fixtures. Amazing light output, more than the 192 watt fluorescent from a package 1/4 the size. Was sorry to see it leave. Will definitely be looking at buying some. A tad pricey still.