95W Round LED High Bay, 50K

Item #: 1254679
Cat #: JEBL-12L-50K-80CRI-WH
UPC: 191848153901
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 95 Watt, 13790 Lumens, 5000K, 120-277 Volt, 0-10V Dimming, 6kV Surge Protection, IP65 Rated, White Finish, 13 Inch Diameter. Lithonia Contractor Select™ JEBL LED High Bay Light.

Overview

LED High Bay, 95 Watt, 13790 Lumens, 5000K, 120-277 Volt, 0-10V Dimming, 6kV Surge Protection, IP65 Rated, White Finish, 13 Inch Diameter. Lithonia Contractor Select™ JEBL LED High Bay Light.
The JEBL is built to last with 6kV surge protection standard, 55°C ambient temperature rating, and IP65 rated for elimination of dust, moisture and airborne contaminants. Designed for applications including warehousing, gymnasiums, manufacturing and outdoor canopies. 
Also known as: 191848153901, JEBL-12L-50K-80CRI-WH

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Diameter: 13 in
Wattage: 95
Color Rendering Index (CRI): 80
IP/NEMA Rating: IP65
Lumens: 13000
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Diameter: 13 in
Color Rendering Index (CRI): 80
Lumens: 13000
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 95
IP/NEMA Rating: IP65
Light Technology: LED

Customer Reviews

No reviews for this product
(0)