136W Round LED High Bay, 40K

Item #: 1254680
Cat #: JEBL-18L-40K-80CRI-WH
UPC: 191848153895
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 136W, 120-277V, 0-10V Dimming, Lumens: 19680, CRI: 80, Color Temperature: 4000K, White Finish

Overview

LED High Bay, 136W, 120-277V, 0-10V Dimming, Lumens: 19680, CRI: 80, Color Temperature: 4000K, White Finish
The JEBL is built to last with 6kV surge protection standard, 55°C ambient temperature rating, and IP65 rated for elimination of dust, moisture and airborne contaminants. The unique, quick-connect driver-to-optical assembly interface allows for quick and easy maintenance for applications including warehousing, gymnasiums, manufacturing and outdoor canopies
Also known as: 191848153895, JEBL-18L-40K-80CRI-WH

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Lumens: 19000
Diameter: 13 in
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Lumens: 19000
Color Rendering Index (CRI): 80
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Diameter: 13 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)