LED High Bay, 200W, 120-277V, 5000K, Gray

Item #: 1006286
Cat #: HIBAY1A/200UNVD850/GR
UPC: 046135742330
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 200W, 120-277V, 5000K, Gray, Sylvania Part # 74233

Overview

LED High Bay, 200W, 120-277V, 5000K, Gray, Sylvania Part # 74233
Sylvania high bay luminaires are impact resistant fixtures designed for easy and safe installation. They feature a traditional design with multiple optic choices that enhance lumen output
Also known as: 046135742330, HIBAY1A/200UNVD850/GR

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Color: Gray
Light Technology: LED
Volts AC: 120-277
Color: Gray
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)