Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 150W, Lumens: 18,500, 120-277V, CRI: 80, Color Temperature: 5000K, 2 Tong Hangers, 5' Jack Chains, Hub Mount Kit For 3/4 Conduit/Stem Mount, 6-Foot Pre-Wired Cord, Damp Location Rated, 0-10V Smooth No Flicker Dimming, Operating Temperature: -4° to 122°F
Overview
LED Linear High Bay, 150W, Lumens: 18,500, 120-277V, CRI: 80, Color Temperature: 5000K, 2 Tong Hangers, 5' Jack Chains, Hub Mount Kit For 3/4 Conduit/Stem Mount, 6-Foot Pre-Wired Cord, Damp Location Rated, 0-10V Smooth No Flicker Dimming, Operating Temperature: -4° to 122°F
The HB by TCP LED High Bay family is a versatile solution for endless applications. With an all metal frame, and included mounting hardware, the HB by TCP is quick to install and will provide a long lasting durable light source for years to come.
Also known as: 819816021945, HB15000150
Specifications
Volts AC: | 120-277 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 150 |
Color Rendering Index (CRI): | 80 |
Lumens: | 18000 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Wattage: | 150 |
Lumens: | 18000 |
Dimmable: | Yes |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)