DUROSITE LOW BAY 80W 6000 LUMENS 100-277V AC

Item #: 1049177
Cat #: LBW1C5D
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DUROSITE LOW BAY 80W 6000 LUMENS 100-277V AC

Overview

DUROSITE LOW BAY 80W 6000 LUMENS 100-277V AC
Also known as: LBW1C5D

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 80
Lumens: 6000
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Wattage: 80
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 6000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)