LED Low Bay, 6000 Lumen, 56 Watt, 5000K, 120-277V

Item #: 1239235
Cat #: LEULUC26NNWNGN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Low Bay, Ultra Wide, 6000 Lumen, 56 Watt, 100-277 Volt, 5000K, Diffused Polycarbonate Dome, Gray, 10' [3 meter] Power Cable, UL 1598/A, 3/4 Inch NPT Pendant

Overview

LED Low Bay, Ultra Wide, 6000 Lumen, 56 Watt, 100-277 Volt, 5000K, Diffused Polycarbonate Dome, Gray, 10' [3 meter] Power Cable, UL 1598/A, 3/4 Inch NPT Pendant
Also known as: LEULUC26NNWNGN

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Wattage: 56
Light Technology: LED
Dimmable: No
Volts AC: 120-277
Mounting: Pendant
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 56
Dimmable: No

Customer Reviews

No reviews for this product
(0)