BANTAM LED 8000 LUMENS 5000K 120-277V AUTO-

Item #: 1342358
Cat #: BALED-8L-5K-AS-P-G
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
BANTAM LED 8000 LUMENS 5000K 120-277V AUTO-SENSING PRISMATITE ENCLOSED OPTICS

Overview

BANTAM LED 8000 LUMENS 5000K 120-277V AUTO-SENSING PRISMATITE ENCLOSED OPTICS
Also known as: BALED-8L-5K-AS-P-G

Specifications

Lumens: 8000
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Wattage: 61
Light Technology: LED
Lumens: 8000
Color Temperature: 5000 (Bright White)
Wattage: 61
Volts AC: 120-277
Mounting: Pendant
Light Technology: LED

Customer Reviews

No reviews for this product
(0)