LED Low Bay, 4000K, 24000 Lumen, 201 Watt, 120V-277V
Item #:
1020672
Cat #:
NML-RS-24L-4K-U-F-R3/RS-SFM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic LED, Rough Service Low Bay, 4000K, 80CRI, 24000 Lumen, 201 Watt, 120V-277 Volt, Frosted Lens, Mini-Receptacle 3-Wire Male, Stainless Steel Fixed Mounting Kit
Overview
Non-Metallic LED, Rough Service Low Bay, 4000K, 80CRI, 24000 Lumen, 201 Watt, 120V-277 Volt, Frosted Lens, Mini-Receptacle 3-Wire Male, Stainless Steel Fixed Mounting Kit
Also known as: NML-RS-24L-4K-U-F-R3/RS-SFM
Specifications
Length: | 52 in |
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 24000 |
Wattage: | 201 |
Light Technology: | LED |
Dimmable: | No |
Length: | 52 in |
Color Temperature: | 4000 (Cool White) |
Wattage: | 201 |
Dimmable: | No |
Volts AC: | 120-277 |
Lumens: | 24000 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)