NXGEN 24000 NOMINAL LUMENS 4000K 80CRI 120V-277V

Item #: 1118022
Cat #: NXG-24L-4K-U-F/NXG-HK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
NXGEN 24000 NOMINAL LUMENS 4000K 80CRI 120V-277V

Overview

NXGEN 24000 NOMINAL LUMENS 4000K 80CRI 120V-277V
Also known as: NXG-24L-4K-U-F/NXG-HK

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Diameter: 20 in
Lumens: 24000
Wattage: 219
Light Technology: LED
Volts AC: 120-277
Diameter: 20 in
Wattage: 219
Color Temperature: 4000 (Cool White)
Lumens: 24000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)