LED Low/High Bay, 5000K, 24000 Lumen, 219 Watt, 480V

Item #: 1094963
Cat #: NXG-24L-5K-48-F/NXG-HK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED, Rough Service Low/High Bay, 5000K, 80CRI, 24000 Lumen, 219 Watt, 480 Volt, Frosted Lens, Stainless Steel Mounting Hook, Replaces 400 Watt Metal Halide

Overview

LED, Rough Service Low/High Bay, 5000K, 80CRI, 24000 Lumen, 219 Watt, 480 Volt, Frosted Lens, Stainless Steel Mounting Hook, Replaces 400 Watt Metal Halide
Also known as: NXG-24L-5K-48-F/NXG-HK

Specifications

Volts AC: 480
Color Temperature: 5000 (Bright White)
Diameter: 20 in
Lumens: 24000
Wattage: 219
Light Technology: LED
Volts AC: 480
Diameter: 20 in
Wattage: 219
Color Temperature: 5000 (Bright White)
Lumens: 24000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)