LED Low/High Bay, 5000K, 24000 Lumen, 219 Watt, 120-277V
Item #:
1036548
Cat #:
NXG-24L-5K-UNB-F-R3/NXG-HK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED, Rough Service Low/High Bay, 5000K, 80CRI, 24000 Lumen, 219 Watt, 120-277 Volt, Non-Switching Battery Back-Up, Frosted Lens, Mini-Receptacle 3-Wire Male, Stainless Steel Mounting Hook, Replaces 400 Watt Metal Halide
Overview
LED, Rough Service Low/High Bay, 5000K, 80CRI, 24000 Lumen, 219 Watt, 120-277 Volt, Non-Switching Battery Back-Up, Frosted Lens, Mini-Receptacle 3-Wire Male, Stainless Steel Mounting Hook, Replaces 400 Watt Metal Halide
Also known as: NXG-24L-5K-UNB-F-R3/NXG-HK
Specifications
Volts AC: | 120-277 |
Color Temperature: | 5000 (Bright White) |
Diameter: | 20 in |
Lumens: | 24000 |
Wattage: | 219 |
Light Technology: | LED |
Volts AC: | 120-277 |
Diameter: | 20 in |
Wattage: | 219 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 24000 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)