LED Low Profile Luminaire, 100 W, 120-277 VAC

Item #: 922377
Cat #: MLLED3D5BU
UPC: 781381423816
Sign In or Register to view pricing and more.
Documents & Guides
LED Low Profile Luminaire, 100 W, 120-277 VAC, 3300 Lumens, Power Sources: 120-277 VAC, Size: 13.43" x 6.08"

Overview

LED Low Profile Luminaire, 100 W, 120-277 VAC, 3300 Lumens, Power Sources: 120-277 VAC, Size: 13.43" x 6.08"
Also known as: 781381423816, MLLED3D5BU

Specifications

Wattage: 38
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Lumens: 4000
Light Technology: LED
Wattage: 38
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 120-277
Lumens: 4000

Customer Reviews

No reviews for this product
(0)