1X4 LED LIGHT ENGINE 2200LM 4000K 0-10V DIM

Item #: 889712
Cat #: CR-LE-22L-40K-10V
UPC: 813959013676
Sign In or Register to view pricing and more.
Documents & Guides
1X4 LED LIGHT ENGINE 2200LM 4000K 0-10V DIM

Overview

1X4 LED LIGHT ENGINE 2200LM 4000K 0-10V DIM
Also known as: 813959013676, CR-LE-22L-40K-10V

Specifications

Mounting: Recessed
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Lumens: 2200
Length: 4 ft
Wattage: 22
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Volts AC: 120-277
Lumens: 2200
Wattage: 22
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)